KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" x 4" OD Plain Finish 18-8 Stainless Steel Large OD Thick Fender Washer

VALUE BRAND| Zoro #: G1678941| Mfr #: Z9675SS

$73.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Washer Material Grade: 18-8
Thickness: 0.500"
Washer Inside Dia.: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1678941 Mfr #: Z9675SS
Washer Material Grade: 18-8Thickness: 0.500"
Washer Inside Dia.: 1-3/8"Washer Basic Material: Stainless Steel
Fastener Finish: PlainThickness Tolerance: +/-0.050"
Rockwell Hardness: B70Item: Thick Fender Washer
For Use With: Screws and StudsFits Bolt Sizes: 1-1/4"
Package Quantity: 1System of Measurement: Inch
Flat Washer Type: Large OD Thick Flat WasherWasher Outside Dia.: 4"
Country of Origin (subject to change): United States

Description

Thick Fender Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 1-1/4 In., Washer Inside Dia. 1-3/8 In., Washer Outside Dia. 4 In., Thickness 1/2 In., Thickness Tolerance +/-0.050 In., Rockwell Hardness B70

Reviews