#10 x 1" OD Plain Finish 316 Stainless Steel Fender Washers, 25 pk.

VALUE BRAND| Zoro #: G1585385| Mfr #: 198008

$6.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1585385 Mfr #: 198008
System of Measurement: InchWasher Outside Dia.: 1"
Washer Material Grade: 316Washer Inside Dia.: 13/64"
Flat Washer Type: Fender WasherFastener Finish: Plain
Thickness Tolerance: +/-0.007Radius: -
Rockwell Hardness: B80Package Weight: 0.60 lb.
Thickness: 0.040"Fits Bolt Sizes: #10
Item: Fender WasherWasher Basic Material: Stainless Steel
Country of Origin (subject to change): United States

Product Description

Fender Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes #10, Washer Inside Dia. 13/64 In., Washer Outside Dia. 1 In., Thickness 0.040 In., Thickness Tolerance +/-0.007, Radius -, Rockwell Hardness B80, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.