#10 x 1-1/2" OD Zinc Plated Finish Low Carbon Steel Fender Washers, 10 pk.

VALUE BRAND| Zoro #: G0992564| Mfr #: Z0482

$3.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0992564 Mfr #: Z0482
Fastener Finish: Zinc PlatedSystem of Measurement: Inch
Flat Washer Type: Fender WasherItem: Fender Washer
Washer Material Grade: Low CarbonWasher Standards: ASME B18.22.1
Washer Basic Material: SteelRadius: -
Washer Outside Dia.: 1-1/2"Washer Inside Dia.: 7/32"
Thickness Tolerance: +/-0.015"Package Weight: 0.21 lb.
Rockwell Hardness: B40Thickness: 0.051"
Fits Bolt Sizes: #10Country of Origin (subject to change): United States

Product Description

Fender Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes #10, Washer Inside Dia. 7/32 In., Washer Outside Dia. 1-1/2 In., Thickness 0.051 In., Thickness Tolerance +/-0.015 In., Radius -, Rockwell Hardness B40, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.