KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10 x 11/16" OD Zinc Plated Finish Low Carbon Steel Fender Washers, 50 pk.

VALUE BRAND| Zoro #: G1709251| Mfr #: Z0453

$8.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flat Washer Type: Fender Washer
Thickness: 0.047"
Washer Basic Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1709251 Mfr #: Z0453
Flat Washer Type: Fender WasherThickness: 0.047"
Washer Basic Material: SteelFor Use With: Screws and Studs
Package Weight: 0.25 lb.Washer Outside Dia.: 11/16"
Fits Bolt Sizes: #10System of Measurement: Inch
Thickness Tolerance: +/-0.004"Package Quantity: 50
Washer Material Grade: Low CarbonWasher Inside Dia.: 13/64"
Washer Standards: ASME B18.22.1Fastener Finish: Zinc Plated
Item: Fender WasherRockwell Hardness: B40
Country of Origin (subject to change): United States

Description

Fender Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes #10, Washer Inside Dia. 13/64 In., Washer Outside Dia. 11/16 In., Thickness 0.047 In., Thickness Tolerance +/-0.004 In., Radius -, Rockwell Hardness B40, Package Quantity 50

Reviews