LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

#10 x 1/2" OD Zinc Plated Finish Low Carbon Steel Fender Washers, 50 pk.

VALUE BRAND| Zoro #: G0491267| Mfr #: Z0452

$4.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fender Washer
Washer Material Grade: Low Carbon
Package Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0491267 Mfr #: Z0452
Item: Fender WasherWasher Material Grade: Low Carbon
Package Quantity: 50Washer Outside Dia.: 1/2"
Package Weight: 0.12 lb.For Use With: Screws and Studs
Fits Bolt Sizes: #10Fastener Finish: Zinc Plated
Washer Inside Dia.: 13/64"System of Measurement: Inch
Rockwell Hardness: B40Flat Washer Type: Fender Washer
Washer Standards: ASME B18.22.1Thickness: 0.047"
Thickness Tolerance: +/-0.005"Washer Basic Material: Steel
Country of Origin (subject to change): United States

Description

Fender Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes #10, Washer Inside Dia. 13/64 In., Washer Outside Dia. 1/2 In., Thickness 0.047 In., Thickness Tolerance +/-0.005 In., Radius -, Rockwell Hardness B40, Package Quantity 50

Reviews