LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

1/2" x 3" OD Zinc Plated Finish Low Carbon Steel Large OD Thick Fender Washers, 5 pk.

VALUE BRAND| Zoro #: G1118591| Mfr #: Z9670

$15.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Outside Dia.: 3"
Package Quantity: 5
Rockwell Hardness: B49
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1118591 Mfr #: Z9670
Washer Outside Dia.: 3"Package Quantity: 5
Rockwell Hardness: B49Fits Bolt Sizes: 1/2"
Thickness Tolerance: +/-0.025"For Use With: Construction, Machinery
Washer Standards: N/AThickness: 1/4"
Washer Inside Dia.: 9/16"Washer Basic Material: Steel
Item: Thick Fender WasherFastener Finish: Zinc Plated
Flat Washer Type: Large OD Thick Flat WasherApplication: Load Distributing
System of Measurement: InchWasher Material Grade: Low Carbon
Country of Origin (subject to change): United States

Description

Thick Fender Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 1/2 In., Washer Inside Dia. 9/16 In., Washer Outside Dia. 3 In., Thickness 1/4 In., Thickness Tolerance +/-0.025 In., Rockwell Hardness B49, Package Quantity 5

Reviews