1/2" x 3" OD Zinc Plated Finish Low Carbon Steel Fender Washers, 5 pk.

VALUE BRAND| Zoro #: G2083846| Mfr #: Z0488

$5.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2083846 Mfr #: Z0488
Item: Fender WasherWasher Standards: ASME B18.22.1
System of Measurement: InchWasher Material Grade: Low Carbon
Washer Basic Material: SteelFastener Finish: Zinc Plated
Flat Washer Type: Fender WasherFits Bolt Sizes: 1/2"
Washer Outside Dia.: 3"Washer Inside Dia.: 17/32"
Thickness Tolerance: +/-0.015"Package Weight: 0.63 lb.
Rockwell Hardness: B40Thickness: 0.065"
Country of Origin (subject to change): United States

Product Description

Fender Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 1/2 In., Washer Inside Dia. 17/32 In., Washer Outside Dia. 3 In., Thickness 0.065 In., Thickness Tolerance +/-0.015 In., Radius -, Rockwell Hardness B40, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.