1/4" x 1/2" OD Zinc Plated Finish Low Carbon Steel Fender Washers, 50 pk.

VALUE BRAND| Zoro #: G2107533| Mfr #: Z0457

$2.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fender Washer
Washer Material Grade: Low Carbon
Package Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2107533 Mfr #: Z0457
Item: Fender WasherWasher Material Grade: Low Carbon
Package Quantity: 50Washer Outside Dia.: 1/2"
Package Weight: 0.10 lb.For Use With: Screws and Studs
Fits Bolt Sizes: 1/4"Fastener Finish: Zinc Plated
Washer Inside Dia.: 17/64"System of Measurement: Inch
Rockwell Hardness: B40Flat Washer Type: Fender Washer
Washer Standards: ASME B18.22.1Thickness: 0.047"
Thickness Tolerance: +/-0.005"Washer Basic Material: Steel
Country of Origin (subject to change): United States

Description

Fender Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 1/4 In., Washer Inside Dia. 17/64 In., Washer Outside Dia. 1/2 In., Thickness 0.047 In., Thickness Tolerance +/-0.005 In., Radius -, Rockwell Hardness B40, Package Quantity 50

Reviews