KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" x 1" OD Zinc Plated Finish Low Carbon Steel Fender Washers, 50 pk.

VALUE BRAND| Zoro #: G1215776| Mfr #: Z0460

$2.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Weight: 0.53 lb.
Washer Material Grade: Low Carbon
Thickness: 0.047"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1215776 Mfr #: Z0460
Package Weight: 0.53 lb.Washer Material Grade: Low Carbon
Thickness: 0.047"Washer Inside Dia.: 9/32"
Washer Basic Material: SteelFastener Finish: Zinc Plated
Rockwell Hardness: B40Item: Fender Washer
Washer Standards: ASME B18.22.1For Use With: Screws and Studs
Fits Bolt Sizes: 1/4"Package Quantity: 50
Thickness Tolerance: +/-0.005"System of Measurement: Inch
Flat Washer Type: Fender WasherWasher Outside Dia.: 1"
Country of Origin (subject to change): United States

Description

Fender Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 1/4 In., Washer Inside Dia. 9/32 In., Washer Outside Dia. 1 In., Thickness 0.047 In., Thickness Tolerance +/-0.005 In., Radius -, Rockwell Hardness B40, Package Quantity 50

Reviews