Fender Washer, 1/4" Bolt, Steel, 2" OD, PK50

VALUE BRAND| Zoro #: G2439211| Mfr #: Z0463

$9.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2439211 Mfr #: Z0463
Fastener Finish: Zinc PlatedSystem of Measurement: Inch
Flat Washer Type: Fender WasherItem: Fender Washer
Washer Material Grade: Low CarbonWasher Standards: ASME B18.22.1
Washer Basic Material: SteelThickness Tolerance: +/-0.005"
Package Weight: 2.25 lb.Rockwell Hardness: B40
Thickness: 0.047"Fits Bolt Sizes: 1/4"
Washer Outside Dia.: 2"Washer Inside Dia.: 9/32"
Radius: -Country of Origin (subject to change): United States

Product Description

Fender Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 1/4 In., Washer Inside Dia. 9/32 In., Washer Outside Dia. 2 In., Thickness 0.047 In., Thickness Tolerance +/-0.005 In., Radius -, Rockwell Hardness B40, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.