THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

3/16" x 1" OD Zinc Plated Finish Low Carbon Steel Fender Washers, 100 pk.

VALUE BRAND| Zoro #: G1480875| Mfr #: Z0631

$8.02 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Outside Dia.: 1"
Package Quantity: 100
Rockwell Hardness: B40 to B50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1480875 Mfr #: Z0631
Washer Outside Dia.: 1"Package Quantity: 100
Rockwell Hardness: B40 to B50Fits Bolt Sizes: 3/16"
Thickness Tolerance: +0.029"For Use With: Bolts, Studs, Nuts
Washer Standards: ASME B18.22.1Thickness: 0.051"
Washer Basic Material: SteelWasher Inside Dia.: 13/64"
Color: SilverItem: Fender Washer
System of Measurement: InchFastener Finish: Zinc Plated
Flat Washer Type: Fender WasherApplication: Load Distribution
Washer Material Grade: Low CarbonCountry of Origin (subject to change): United States

Description

Fender Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 3/16 In., Washer Inside Dia. 13/64 In., Washer Outside Dia. 1 In., Thickness 0.051 In., Thickness Tolerance +0.029 In., Color Silver, Rockwell Hardness B40 to B50, Package Quantity 100

Reviews