Fender Washer, 3/8" Bolt, 18-8 SS, 2" OD

VALUE BRAND| Zoro #: G2258767| Mfr #: Z9685SS

$15.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2258767 Mfr #: Z9685SS
System of Measurement: InchFlat Washer Type: Large OD Thick Flat Washer
Item: Thick Fender WasherWasher Basic Material: Stainless Steel
Washer Outside Dia.: 2"Washer Material Grade: 18-8
Washer Inside Dia.: 13/32"Fastener Finish: Plain
Thickness Tolerance: +/-0.025"Rockwell Hardness: B70
Thickness: 1/4"Fits Bolt Sizes: 3/8"
Country of Origin (subject to change): United States

Product Description

Thick Fender Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 3/8 In., Washer Inside Dia. 13/32 In., Washer Outside Dia. 2 In., Thickness 1/4 In., Thickness Tolerance +/-0.025 In., Rockwell Hardness B70

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.