5/16" x 3" OD Zinc Plated Finish Low Carbon Steel Fender Washers, 5 pk.

VALUE BRAND| Zoro #: G2136836| Mfr #: Z0486

$6.62 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flat Washer Type: Fender Washer
Thickness: 0.065"
Washer Basic Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2136836 Mfr #: Z0486
Flat Washer Type: Fender WasherThickness: 0.065"
Washer Basic Material: SteelFor Use With: Screws and Studs
Package Weight: 0.64 lb.Washer Outside Dia.: 3"
Fits Bolt Sizes: 5/16"System of Measurement: Inch
Thickness Tolerance: +/-0.015"Package Quantity: 5
Washer Material Grade: Low CarbonWasher Inside Dia.: 11/32"
Washer Standards: ASME B18.22.1Fastener Finish: Zinc Plated
Item: Fender WasherRockwell Hardness: B40
Country of Origin (subject to change): United States

Description

Fender Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 5/16 In., Washer Inside Dia. 11/32 In., Washer Outside Dia. 3 In., Thickness 0.065 In., Thickness Tolerance +/-0.015 In., Radius -, Rockwell Hardness B40, Package Quantity 5

Reviews