*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/8" x 3-1/4" OD Zinc Plated Finish Low Carbon Steel Large OD Thick Fender Washer

VALUE BRAND| Zoro #: G1599491| Mfr #: Z9694

$4.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: Low Carbon
Thickness: 1/8"
Washer Inside Dia.: 15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1599491 Mfr #: Z9694
Washer Material Grade: Low CarbonThickness: 1/8"
Washer Inside Dia.: 15/16"Washer Basic Material: Steel
Fastener Finish: Zinc PlatedRockwell Hardness: B49
Item: Thick Fender WasherWasher Standards: N/A
For Use With: Construction, MachineryFits Bolt Sizes: 7/8"
Application: Load DistributingPackage Quantity: 1
Thickness Tolerance: +/-0.013"System of Measurement: Inch
Flat Washer Type: Large OD Thick Flat WasherWasher Outside Dia.: 3-1/4"
Country of Origin (subject to change): United States

Description

Thick Fender Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 7/8 In., Washer Inside Dia. 15/16 In., Washer Outside Dia. 3-1/4 In., Thickness 1/8 In., Thickness Tolerance +/-0.013 In., Rockwell Hardness B49

Reviews