7/8" x 3-1/4" OD Zinc Plated Finish Low Carbon Steel Large OD Thick Fender Washer

VALUE BRAND| Zoro #: G1683053| Mfr #: Z9695

$3.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Outside Dia.: 3-1/4"
Package Quantity: 1
Rockwell Hardness: B49
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1683053 Mfr #: Z9695
Washer Outside Dia.: 3-1/4"Package Quantity: 1
Rockwell Hardness: B49Fits Bolt Sizes: 7/8"
Thickness Tolerance: +/-0.025"For Use With: Construction, Machinery
Washer Standards: N/AThickness: 1/4"
Washer Inside Dia.: 15/16"Washer Basic Material: Steel
Item: Thick Fender WasherFastener Finish: Zinc Plated
Flat Washer Type: Large OD Thick Flat WasherApplication: Load Distributing
System of Measurement: InchWasher Material Grade: Low Carbon
Country of Origin (subject to change): United States

Description

Thick Fender Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 7/8 In., Washer Inside Dia. 15/16 In., Washer Outside Dia. 3-1/4 In., Thickness 1/4 In., Thickness Tolerance +/-0.025 In., Rockwell Hardness B49

Reviews