LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

7/8" x 3-1/4" OD Zinc Plated Finish Low Carbon Steel Large OD Thick Fender Washers

VALUE BRAND| Zoro #: G2374723| Mfr #: Z9699

$5.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2374723 Mfr #: Z9699
System of Measurement: InchWasher Standards: N/A
Item: Thick Fender WasherWasher Basic Material: Steel
Application: Load DistributingWasher Outside Dia.: 3-1/4"
Washer Material Grade: Low CarbonWasher Inside Dia.: 15/16"
Flat Washer Type: Large OD Thick Flat WasherFastener Finish: Zinc Plated
Thickness Tolerance: +/-0.037"Rockwell Hardness: B49
Thickness: 3/8"Fits Bolt Sizes: 7/8"
Country of Origin (subject to change): United States

Product Description

Thick Fender Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 7/8 In., Washer Inside Dia. 15/16 In., Washer Outside Dia. 3-1/4 In., Thickness 3/8 In., Thickness Tolerance +/-0.037 In., Rockwell Hardness B49

Product Reviews

Save 15%. Sign up for Z-mail.