#8 x 1" OD Zinc Plated Finish Low Carbon Steel Fender Washers, 10 pk.

VALUE BRAND| Zoro #: G0493227| Mfr #: Z0481

$2.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0493227 Mfr #: Z0481
Fastener Finish: Zinc PlatedSystem of Measurement: Inch
Flat Washer Type: Fender WasherItem: Fender Washer
Washer Material Grade: Low CarbonWasher Standards: ASME B18.22.1
Washer Basic Material: SteelWasher Outside Dia.: 1"
Washer Inside Dia.: 3/16"Radius: -
Thickness Tolerance: +/-0.015"Package Weight: 0.09 lb.
Rockwell Hardness: B40Thickness: 0.051"
Fits Bolt Sizes: #8Country of Origin (subject to change): United States

Product Description

Fender Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes #8, Washer Inside Dia. 3/16 In., Washer Outside Dia. 1 In., Thickness 0.051 In., Thickness Tolerance +/-0.015 In., Radius -, Rockwell Hardness B40, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.