THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

#8 x 3/4" OD Zinc Plated Finish Low Carbon Steel Fender Washers, 50 pk.

VALUE BRAND| Zoro #: G1445132| Mfr #: Z0451

$1.66 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fender Washer
Washer Material Grade: Low Carbon
Package Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1445132 Mfr #: Z0451
Item: Fender WasherWasher Material Grade: Low Carbon
Package Quantity: 50Washer Outside Dia.: 3/4"
Package Weight: 0.30 lb.For Use With: Screws and Studs
Fits Bolt Sizes: #8Fastener Finish: Zinc Plated
Washer Inside Dia.: 3/16"System of Measurement: Inch
Rockwell Hardness: B40Flat Washer Type: Fender Washer
Washer Standards: ASME B18.22.1Thickness: 0.047"
Thickness Tolerance: +/-0.005"Washer Basic Material: Steel
Country of Origin (subject to change): United States

Description

Fender Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes #8, Washer Inside Dia. 3/16 In., Washer Outside Dia. 3/4 In., Thickness 0.047 In., Thickness Tolerance +/-0.005 In., Radius -, Rockwell Hardness B40, Package Quantity 50

Reviews