Fender Washer Assortment, 1400 Pc, 14 Size

VALUE BRAND| Zoro #: G1729305| Mfr #: 1PJD7

$122.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1729305 Mfr #: 1PJD7
Item: Washer AssortmentIncludes: (100) Each: #6x3/4", 5/32x7/8", 3/16x3/4", x1", x1-1/4", 1/4x1", x1-1/4", x1-1/2", 5/16x1-1/4", x1-1/2", x1-5/8", 3/8x1-1/4", x1-1/2", 1/2x2", Plastic Container
Type: FenderMaterial: steel
Number of Pieces: 1400Finish: zinc
Number of Sizes: 14Thickness: 0.031, 0.050 and 0.062"
Country of Origin (subject to change): China

Product Description

Fender Washer Assortment, Steel, Zinc Finish, Number of Pieces 1400, Number of Sizes 14, Thickness 0.031, 0.050 and 0.062 In, Includes 100 of Each #6x3/4, 5/32x7/8, 3/16x3/4, 3/16x1, 3/16x1 1/4, 1/4x1, 1/4x1 1/4, 1/4x1 1/2, 5/16x1 1/4, 5/16x1 1/2, 5/16x1 5/8, 3/8x1 1/4, 3/8x1 1/2, 1/2x2

Product Reviews

Save 15%. Sign up for Z-mail.