Fender Washer Assortment , 143 Pc, Std

VALUE BRAND| Zoro #: G1694113| Mfr #: 1LAA1

$20.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1694113 Mfr #: 1LAA1
Item: Washer AssortmentIncludes: (20) Each: 1/8x3/4", 5/32x7/8", (15) Each: 3/16x1", (12) Each: 1/4x1", (10) Each: 3/16x1-1/4", 1/4x1-1/4", 5/16x1-1/4", x1-1/2", 3/8x1-1/4", x1-1/2", (8) Each: 1/4x1-1/2", 5/16x1-5/8", Plastic Hanging Pak
Type: FenderMaterial: Steel
Number of Pieces: 143Finish: Zinc
Number of Sizes: 12Meets: ASME B18.22.1
Country of Origin (subject to change): Taiwan

Product Description

Fender Washer Assortment, Standard, Steel, Zinc Finish, Number of Pieces 143, Number of Sizes 12, Meets ASME B18.22.1, Fender Washer 20 of Each 1/8x3/4, 5/32x7/8, (15)3/16x1, (12)1/4x1, 10 of Each 3/16x1 1/4, 1/4x1 1/4, 5/16x1 1/4, 5/16x1 1/2, 3/8x1 1/4, 3/8x1 1/2, 8 of Each 1/4x1 1/2, 5/16x1 5/8 In

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.