Fender Washer Assortment, 18-8 SS, 318 Pc

VALUE BRAND| Zoro #: G0703586| Mfr #: Z0490-SS

$121.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Includes: (48) Each: 10x1", (40) Each: 1/4x1", (30) Each: 6x5/8", 8x3/4", 10x1-1/4", (24) Each: 1/4x1-1/4", 5/16x1-1/2", x2", 3/8x1-1/4", x1-1/2", (20) Each: 5/16x1-1/4", Plastic Container
Item: Washer Assortment
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0703586 Mfr #: Z0490-SS
Number of Pieces: 318Item: Washer Assortment
Number of Sizes: 11Includes: (48) Each: 10x1", (40) Each: 1/4x1", (30) Each: 6x5/8", 8x3/4", 10x1-1/4", (24) Each: 1/4x1-1/4", 5/16x1-1/2", x2", 3/8x1-1/4", x1-1/2", (20) Each: 5/16x1-1/4", Plastic Container
Type: Thin FenderMaterial: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Product Description

Fender Washer Assortment, Thin, Stainless Steel, Finish 18-8, Number of Pieces 318, Number of Sizes 11, Includes 20 Each 5/16x1 1/4 In, 24 Each 1/4x1 1/4 In, 5/16x1 1/2 In, 5/16x2 In 3/8x1 1/4 In, 3/8x1 1/2 In, 30 Each 6x5/8 In, 8x3/4 In, 10x1 1/4 In, 40 Each 1/4x1 In, 48 Each 10x1 In

Product Reviews