Fender Washer Assortment, 316 SS, 318 Pc

VALUE BRAND| Zoro #: G2169824| Mfr #: Z0490-316

$181.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2169824 Mfr #: Z0490-316
Includes: (48) Each: 10x1", (40) Each: 1/4x1", (30) Each: 6x5/8", 8x3/4", 10x1-1/4", (24) Each: 1/4x1-1/4", 5/16x1-1/2", x2", 3/8x1-1/4", x1-1/2", (20) Each: 5/16x1-1/4", Plastic ContainerMeets: -
Number of Pieces: 318Type: Thin Fender
Material: 316 Stainless SteelItem: Washer Assortment
Number of Sizes: 11Country of Origin (subject to change): United States

Product Description

Fender Washer Assortment, Thin, Stainless Steel, Finish 316, Number of Pieces 318, Number of Sizes 11, Includes 20 Each 5/16x1 1/4 In, 24 Each 1/4x1 1/4 In, 5/16x1 1/2 In, 5/16x2 In, 3/8x1 1/4 In, 3/8x1 1/2 In, 30 Each 6x5/8 In, 8x3/4 In, 10x1 1/4 In, 40 Pcs 1/4x1 In, 48 Each 10x1 In

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.