KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M2.5 x 8 mm OD Zinc Plated Finish 140HV Steel Large OD Fender Washers, 100 pk.

VALUE BRAND| Zoro #: G0403891| Mfr #: 6EY25

$2.96 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: 140HV
Thickness: 0.80mm
Washer Inside Dia.: 2.70mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0403891 Mfr #: 6EY25
Washer Material Grade: 140HVThickness: 0.80mm
Washer Inside Dia.: 2.70mmWasher Basic Material: Steel
Fastener Finish: Zinc PlatedThickness Tolerance: +/-0.10mm
Item: Fender WasherWasher Standards: DIN9021
Fits Bolt Sizes: M2.5Package Quantity: 100
Vickers Hardness: 140System of Measurement: Metric
Flat Washer Type: Large OD Flat WasherWasher Outside Dia.: 8.00mm
Country of Origin (subject to change): Multiple

Description

Fender Washer, Steel, Metric, Washer Material Grade 140HV, Fastener Finish Zinc Plated, Fits Bolt Sizes M2.5, Washer Inside Dia. 2.70mm, Washer Outside Dia. 8.00mm, Thickness 0.80mm, Thickness Tolerance +/-0.10mm, Washer Standards DIN 9021B, Package Quantity 100

Reviews