Download CAD Files
Zoro Select
Fender Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK
Mfr # M38210.080.0001
Zoro # G2296341
$4.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Washer Type Large OD Flat Washer
- Material Steel
- Finish Zinc Plated
- For Screw Size M8
- Outside Diameter 24 mm
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 10 PK U38160.087.0003
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 25 PK Z0455-316
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK U55530.025.0175
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK U38160.050.0003
- ZORO SELECT Fender Washer, Fits Bolt Size 1/8" , Steel Zinc Plated Finish, 2900 PK B38210.012.0075
- ZORO SELECT Fender Washer, Fits Bolt Size 1/8" , Steel Zinc Plated Finish, 100 PK U38210.012.0075
- ZORO SELECT Fender Washer, Fits Bolt Size 1/8" , Steel Black Oxide Finish, 100 PK U38213.012.0062
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 1250 PK B38210.050.0125
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 25000 PK 1012WFB
- ALLIED TITANIUM Fender Washer, Fits Bolt Size M10 , Titanium 0076873
- PRIME-LINE Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK 9081450
- Zoro Select Fender Washers