20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

FEP Tubing, 1/2 in ID, 9/16 in OD, 50 ft

VALUE BRAND| Zoro #: G1859785| Mfr #: 14274

$273.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1859785 Mfr #: 14274
Inside Dia.: 1/2"Tube Hardness: Shore D: 65
Length: 50 ft.Item: Tubing
Outside Dia.: 9/16"Tube Length: 50 ft.
Tube Color: NaturalWall Thickness: 0.030"
Temp. Range: -148 Degrees to 400 Degrees FCountry of Origin (subject to change): United States

Product Description

Tubing, Tube Inside Dia 1/2 In, Tube Outside Dia 9/16 In, Length 50 Ft, Wall Thickness .030 In, Material of Construction FEP, Temp Range -148 To 400 F, Color Natural

Product Reviews