FEP Tubing, 1/4 in ID, 3/8 in OD, 50 ft

VALUE BRAND| Zoro #: G1185134| Mfr #: 50797

$196.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1185134 Mfr #: 50797
Tube Hardness: Shore D: 65Length: 50 ft.
Item: TubingTube Length: 50 ft.
Tube Color: NaturalTemp. Range: -148 Degrees to 400 Degrees F
Inside Dia.: 1/4"Outside Dia.: 3/8"
Wall Thickness: 1/16"Country of Origin (subject to change): United States

Product Description

Tubing, Tube Inside Dia 1/4 In, Tube Outside Dia 3/8 In, Length 50 Ft, Wall Thickness .063 In, Material of Construction FEP, Temp Range -148 To 400 F, Color Natural

Product Reviews