FEP Tubing, 1/8 in ID, 3/16 in OD, 50 ft

VALUE BRAND| Zoro #: G1196937| Mfr #: 94622

$55.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1196937 Mfr #: 94622
Tube Material: FEPTube Hardness: Shore D: 65
Length: 50 ft.Item: Tubing
Tube Length: 50 ft.Tube Color: Natural
Temp. Range: -148 Degrees to 400 Degrees FInside Dia.: 1/8"
Outside Dia.: 3/16"Wall Thickness: 0.030"
Country of Origin (subject to change): United States

Product Description

Pipe Fittings Sizing Guide|http://image.zorotools.com/zoro_tips/pipe_fittings.pdf

Product Reviews