20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

FEP Tubing, 3/16 in ID, 1/4 in OD, 50 ft

VALUE BRAND| Zoro #: G0272413| Mfr #: 30673

$72.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0272413 Mfr #: 30673
Tube Hardness: Shore D: 65Length: 50 ft.
Item: TubingTube Length: 50 ft.
Tube Color: NaturalTemp. Range: -148 Degrees to 400 Degrees F
Inside Dia.: 3/16"Outside Dia.: 1/4"
Wall Thickness: 0.030"Country of Origin (subject to change): United States

Product Description

Tubing, Tube Inside Dia 3/16 In, Tube Outside Dia 1/4 In, Length 50 Ft, Wall Thickness .030 In, Material of Construction FEP, Temp Range -148 To 400 F, Color Natural

Product Reviews