JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

FEP Tubing, 3/32 in ID, 5/32 in OD, 50 ft

VALUE BRAND| Zoro #: G0754686| Mfr #: 94634

$66.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0754686 Mfr #: 94634
Temp. Range: -148 Degrees to 400 Degrees FLength: 50 ft.
Tube Color: NaturalTube Length: 50 ft.
Item: TubingTube Hardness: Shore D: 65
Inside Dia.: 3/32"Outside Dia.: 5/32"
Wall Thickness: 0.030"Country of Origin (subject to change): United States

Product Description

Tubing, Tube Inside Dia 3/32 In, Tube Outside Dia 5/32 In, Length 50 Ft, Wall Thickness .030 In, Material of Construction FEP, Temp Range -148 To 400 F, Color Natural

Product Reviews