DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

FEP Tubing, 3/4 in ID, 7/8 in OD, 50 ft

VALUE BRAND| Zoro #: G1484052| Mfr #: 14313

$532.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1484052 Mfr #: 14313
Tube Material: FEPTube Hardness: Shore D: 65
Length: 50 ft.Item: Tubing
Tube Length: 50 ft.Tube Color: Natural
Temp. Range: -148 Degrees to 400 Degrees FWall Thickness: 1/16"
Outside Dia.: 7/8"Inside Dia.: 3/4"
Country of Origin (subject to change): United States

Product Description

Tubing, Tube Inside Dia 3/4 In, Tube Outside Dia 7/8 In, Length 50 Ft, Wall Thickness .063 In, Material of Construction FEP, Temp Range -148 To 400 F, Color Natural

Product Reviews