15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

FEP Tubing, 3/8 in ID, 1/2 in OD, 50 ft

VALUE BRAND| Zoro #: G0261755| Mfr #: 14270

$256.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0261755 Mfr #: 14270
Tube Material: FEPTube Hardness: Shore D: 65
Length: 50 ft.Item: Tubing
Tube Length: 50 ft.Tube Color: Natural
Temp. Range: -148 Degrees to 400 Degrees FInside Dia.: 3/8"
Outside Dia.: 1/2"Wall Thickness: 1/16"
Country of Origin (subject to change): United States

Product Description

Pipe Fittings Sizing Guide|http://image.zorotools.com/zoro_tips/pipe_fittings.pdf

Product Reviews