Ferrule, 3/8 In, Pk10

VALUE BRAND| Zoro #: G2189512| Mfr #: 2A734

$5.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hose Ferrule
Material: Brass
Inside Dia.: 0.725"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2189512 Mfr #: 2A734
Item: Hose FerruleMaterial: Brass
Inside Dia.: 0.725"Barb Size: 3/8"
Length: 0.965"Hole Dia.: 0.500"
Country of Origin (subject to change): China

Description

Hose Ferrule, Barb Size 3/8 In., Inside Dia. 0.725 In., Hole Dia. 0.500 In., Length 0.965 In., Material Brass, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews