File Holder, 8 Compartments, 12-1/8x10-7/8

VALUE BRAND| Zoro #: G1903797| Mfr #: 228033

$57.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1903797 Mfr #: 228033
Finish: Powered CoatItem: File Holder
Material: Cold Rolled SteelColor: Black
File Size: LetterWidth: 10-7/8"
Number of Compartments: (8) VerticalLength: 9-1/2"
Height: 12-1/8"Country of Origin (subject to change): China

Product Description

File Holder, File Size Letter, Number of Compartments (8) Vertical, Black, Powered Coat Finish, Cold Rolled Steel, Length 9-1/2 In., Width 10-7/8 In., Height 12-1/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.