KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

File Holder, 8 Compartments, 7-1/2 In. H

VALUE BRAND| Zoro #: G1389771| Mfr #: 1DNP7

$17.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 18-3/8"
Item: File Holder
Number of Compartments: (8) Vertical
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1389771 Mfr #: 1DNP7
Width: 18-3/8"Item: File Holder
Number of Compartments: (8) VerticalColor: Black
Finish: Powered CoatHeight: 7-1/2"
Length: 8-1/8"Material: Cold rolled steel
File Size: LetterCountry of Origin (subject to change): China

Description

File Holder, File Size Letter, Number of Compartments (8) Vertical, Black, Powered Coat Finish, Cold Rolled Steel, Length 8-1/8 In., Width 18-3/8 In., Height 7-1/2 In.

Reviews