File Holder, Letter, (5) Horizontal

VALUE BRAND| Zoro #: G0812147| Mfr #: 3MUY4

$35.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Finish: Powered Coat
Width: 11-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0812147 Mfr #: 3MUY4
Color: BlackFinish: Powered Coat
Width: 11-3/8"Item: File Holder
File Size: LetterNumber of Compartments: (5) Horizontal
Material: Cold rolled steelHeight: 21"
Length: 3-3/4"Country of Origin (subject to change): China

Description

File Holder, File Size Letter, Number of Compartments (5) Horizontal, Black, Powered Coat Finish, Cold Rolled Steel, Length 3-3/4 In., Width 11-3/8 In., Height 21 In.

Reviews