Filter Bag, Felt, Poly, 20 gpm, 50m, PK5

VALUE BRAND| Zoro #: G1882212| Mfr #: 1EUP8

$14.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1882212 Mfr #: 1EUP8
Basic Material: FeltDiameter: 7"
Standards: FDA ComplaintMax. Temp.: 100 Degrees F
Finish: GlazedHeight: 18"
Material: PolyesterMicrons: 50
Item: Filter BagMax. Flow: 20 gpm
Microns: 50Finish: Glazed
Country of Origin (subject to change): India

Product Description

Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 20 gpm, Microns 50, Height 18 In., Diameter 7 In., Max. Temp. 100 Degrees F, Finish Glazed, Standards FDA Complaint, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.