Filter Bag, Felt, Poly, 20 gpm, 5m, PK5

VALUE BRAND |Zoro #: G2224765|Mfr #: 1EUP6

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2224765 Mfr #: 1EUP6
Basic Material: FeltDiameter: 7"
Standards: FDA ComplaintMax. Temp.: 100 Degrees F
Finish: GlazedHeight: 18"
Material: PolyesterItem: Filter Bag
Max. Flow: 20 gpmMicrons: 5
Finish: GlazedCountry of Origin (subject to change): India

Product Description

Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 20 gpm, Microns 5, Height 18 In., Diameter 7 In., Max. Temp. 100 Degrees F, Finish Glazed, Standards FDA Complaint, Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.