Filtered Return Air Grille, 12x12", White

VALUE BRAND| Zoro #: G1403333| Mfr #: 4MJT1

$11.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1403333 Mfr #: 4MJT1
Includes: -Voltage: -
Finish: WhiteManufacturers Warranty Length: 1-Year
For Use With: -Opening Required (In.): -
Height (In.): -Features: Electrocoated and Powder Coated Surface
Item: Filtered Return Air GrilleGrille/Register Item: Filtered Return Air Grille
Type: Removable FaceWidth (In.): -
Free Area (Sq.-In.): -Depth (In.): 1.13
Bar Spacing: 1/2"Construction: 24 ga. Steel
Overall Width (In.): 14.57Overall Height (In.): 14.57
Max. Duct Width (In.): 12Max. Duct Height (In.): 12
Country of Origin (subject to change): China

Product Description

Filtered Return Air Grille, Removable Face, Filtered Return Air Grille, Overall Height (In.) 14.57, Height (In.) -, Overall Width (In.) 14.57, Width (In.) -, Depth (In.) 1.13, Max. Duct Height (In.) 12, Max. Duct Width (In.) 12, Opening Required (In.) -, 1/2 In., White Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, 24 ga. Steel Construction, Electrocoated and Powder Coated Surface, 1-Year, Includes -

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.