Filtered Return Air Grille, 14x20", White

VALUE BRAND| Zoro #: G0974267| Mfr #: 4JRT5

$21.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0974267 Mfr #: 4JRT5
Manufacturers Warranty Length: 1-YearFinish: White
Item: Filtered Return Air GrilleGrille/Register Item: Filtered Return Air Grille
Bar Spacing: 1/2"Depth (In.): 1.13
Type: Removable FaceFeatures: Electrocoated and Powder Coated Surface
Includes: -Height (In.): -
Free Area (Sq.-In.): -For Use With: -
Construction: 21 ga. SteelOverall Width (In.): 16.57
Overall Height (In.): 22.57Max. Duct Width (In.): 14
Voltage: -Max. Duct Height (In.): 20
Width (In.): -Opening Required (In.): -
Country of Origin (subject to change): China

Product Description

Finishing your HVAC system is a breeze when you take advantage of this filtered return air grille from Value Brand. This removable face filtered return air grille features a 21 ga. steel and a white finish. Overall height is 22.57" and width is 16.57". Features of this filtered return air grille include: electrocoated and powder coated surface. The duct dimensions max out at 20" in height and 14" width.
Save 15%. Sign up for Z-mail.