JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Filtered Return Air Grille, 14x24", White

VALUE BRAND| Zoro #: G1058522| Mfr #: 4MJT7

$22.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1058522 Mfr #: 4MJT7
Finish: WhiteFeatures: Electrocoated and Powder Coated Surface
Manufacturers Warranty Length: 1-YearType: Removable Face
Depth (In.): 1.13Bar Spacing: 1/2"
Grille/Register Item: Filtered Return Air GrilleItem: Filtered Return Air Grille
Overall Width (In.): 26.57Overall Height (In.): 16.57
Max. Duct Width (In.): 24Max. Duct Height (In.): 14
Construction: 21 ga. SteelCountry of Origin (subject to change): China

Product Description

You'll be on your way to achieving the proper indoor air quality of your HVAC system when you go with this filtered return air grille from Value Brand. This removable face filtered return air grille features a 21 ga. steel and a white finish. The duct dimensions max out at 14" in height and 24" width. Overall height is 16.57" and width is 26.57". Features of this filtered return air grille include: electrocoated and powder coated surface.

Product Reviews

Save 15%. Sign up for Z-mail.