Filtered Return Air Grille, 14x25", White

VALUE BRAND| Zoro #: G1746534| Mfr #: 4MJT4

$24.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Height (In.): 27.57
Finish: White
Max. Duct Width (In.): 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1746534 Mfr #: 4MJT4
Overall Height (In.): 27.57Finish: White
Max. Duct Width (In.): 14Bar Spacing: 1/2"
Max. Duct Height (In.): 25Type: Removable Face
Manufacturers Warranty Length: 1-YearConstruction: 21 ga. Steel
Overall Width (In.): 16.57Depth (In.): 1.13
Item: Filtered Return Air GrilleGrille/Register Item: Filtered Return Air Grille
Features: Electrocoated and Powder Coated SurfaceCountry of Origin (subject to change): China

Description

Filtered Return Air Grille, Removable Face, Filtered Return Air Grille, Overall Height (In.) 27.57, Height (In.) -, Overall Width (In.) 16.57, Width (In.) -, Depth (In.) 1.13, Max. Duct Height (In.) 25, Max. Duct Width (In.) 14, Opening Required (In.) -, 1/2 In., White Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, 21 ga. Steel Construction, Electrocoated and Powder Coated Surface, 1-Year, Includes -

Reviews