20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Filtered Return Air Grille, 14x30", White

VALUE BRAND| Zoro #: G1422854| Mfr #: 4MJT9

$29.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1422854 Mfr #: 4MJT9
Includes: -Voltage: -
Finish: WhiteManufacturers Warranty Length: 1-Year
For Use With: -Opening Required (In.): -
Height (In.): -Features: Electrocoated and Powder Coated Surface
Item: Filtered Return Air GrilleGrille/Register Item: Filtered Return Air Grille
Type: Removable FaceWidth (In.): -
Free Area (Sq.-In.): -Depth (In.): 1.13
Bar Spacing: 1/2"Construction: 21 ga. Steel
Overall Width (In.): 32.57Overall Height (In.): 16.57
Max. Duct Width (In.): 30Max. Duct Height (In.): 14
Country of Origin (subject to change): China

Product Description

Make sure your HVAC system operates flawlessly. This filtered return air grille from Value Brand will keep your air flowing in the right direction and finish off the duct opening. This removable face filtered return air grille features a 21 ga. steel and a white finish. The duct dimensions max out at 14" in height and 30" width. Features of this filtered return air grille include: electrocoated and powder coated surface. Overall height is 16.57" and width is 32.57".

Product Reviews

Save 15%. Sign up for Z-mail.