Zoro Select
Filtered Return Air Grille, 20 X 16, White, Steel
Mfr # 4JRT6
Zoro # G1658036
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Removable Face
- Max. Duct Width (In.) 16
- Max. Duct Height (In.) 20
- Finish White
- Material Steel
Explore More Products
- ZORO SELECT Return Air Baseboard Grille, 8 X 30, White, Steel 4MJW5
- ZORO SELECT Floor Register Air Deflector, Clear 6TUC3
- ZORO SELECT Return Air Grille, 14 X 14, White, Steel 4MJR2
- ZORO SELECT Sidewall/Ceiling Register, 6 X 10, White 4MJK6
- ZORO SELECT Baseboard Register Air Deflector, Clear 6TUC5
- ZORO SELECT Magnetic Vent Cover 6TUC6
- SPEEDI-BOOT Vent Boot Hanger, Oval, 4 x 12, Dia 6 SBS-4126 WS
- DECOR GRATES Floor Register, 4 X 14, Plated Nickel ADH414-NKL
- AMERICAN LOUVER/PLASTICADE American Louver Stratus 1/2" Perforated Plastic Panel, Ceiling T-Grid, PK2 STR-PERF-2212-2PK
- SPEEDI-BOOT Duct Start/Take Off Collar, 12" Duct Dia SC-12
- IMPERIAL MFG Grill Return Air 12X6In Wht RG2298
- Zoro Select Air Vent Covers & Floor Registers