THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Filtered Return Air Grille, 25x20", White

VALUE BRAND| Zoro #: G1510031| Mfr #: 4JRT8

$37.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: White
Depth (In.): 1.13
Construction: 21 ga. Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1510031 Mfr #: 4JRT8
Finish: WhiteDepth (In.): 1.13
Construction: 21 ga. SteelWidth (In.): -
Max. Duct Height (In.): 20Voltage: -
Features: Electrocoated and Powder Coated SurfaceManufacturers Warranty Length: 1-Year
Bar Spacing: 1/2"Includes: -
Grille/Register Item: Filtered Return Air GrilleFor Use With: -
Overall Width (In.): 22.57Overall Height (In.): 27.57
Item: Filtered Return Air GrilleType: Removable Face
Max. Duct Width (In.): 25Height (In.): -
Country of Origin (subject to change): China

Description

Filtered Return Air Grille, Removable Face, Filtered Return Air Grille, Overall Height (In.) 27.57, Height (In.) -, Overall Width (In.) 22.57, Width (In.) -, Depth (In.) 1.13, Max. Duct Height (In.) 25, Max. Duct Width (In.) 20, Opening Required (In.) -, 1/2 In., White Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, 21 ga. Steel Construction, Electrocoated and Powder Coated Surface, 1-Year, Includes -

Reviews