JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Filtered Return Air Grille, 24x24", White

VALUE BRAND| Zoro #: G1493834| Mfr #: 4MJT8

$32.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1493834 Mfr #: 4MJT8
Features: Electrocoated and Powder Coated SurfaceItem: Filtered Return Air Grille
Depth (In.): 1.13Bar Spacing: 1/2"
Finish: WhiteManufacturers Warranty Length: 1-Year
Type: Removable FaceGrille/Register Item: Filtered Return Air Grille
Overall Height (In.): 26.57Max. Duct Width (In.): 24
Max. Duct Height (In.): 24Construction: 21 ga. Steel
Overall Width (In.): 26.57Country of Origin (subject to change): China

Product Description

Value Brand has this filtered return air grille to make sure your air is running the way you need it to. This removable face filtered return air grille features a 21 ga. steel and a white finish. Overall height is 26.57" and width is 26.57". Features of this filtered return air grille include: electrocoated and powder coated surface. The duct dimensions max out at 24" in height and 24" width.

Product Reviews

Save 15%. Sign up for Z-mail.