JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Filtered Return Air Grille, 30x20", White

VALUE BRAND| Zoro #: G1416335| Mfr #: 4MJT6

$35.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1416335 Mfr #: 4MJT6
Finish: WhiteFeatures: Electrocoated and Powder Coated Surface
Bar Spacing: 1/2"Grille/Register Item: Filtered Return Air Grille
Manufacturers Warranty Length: 1-YearType: Removable Face
Depth (In.): 1.13Item: Filtered Return Air Grille
Overall Height (In.): 32.57Max. Duct Width (In.): 20
Max. Duct Height (In.): 30Construction: 21 ga. Steel
Overall Width (In.): 22.57Country of Origin (subject to change): China

Product Description

Thermal comfort will be the name of your game when your HVAC system takes advantage of this filtered return air grille from Value Brand. This removable face filtered return air grille features a 21 ga. steel and a white finish. The duct dimensions max out at 30" in height and 20" width. Features of this filtered return air grille include: electrocoated and powder coated surface. Overall height is 32.57" and width is 22.57".

Product Reviews

Save 15%. Sign up for Z-mail.