Filtering Flask, Side Tube, 250 mL, PK10

LAB SAFETY SUPPLY| Zoro #: G0363063| Mfr #: 5YHK2

$81.50 /pk

This item ships free. DetailsStandard ground shipping
Details:
Capacity: 250ml
Color: clear
Item: Filtering Flask, Side Tubulature
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0363063 Mfr #: 5YHK2
Color: clearCapacity: 250ml
Special Features: Side Tube Outside Dia. 9mmMaterial of Construction: Glass
Item: Filtering Flask, Side TubulatureCountry of Origin (subject to change): China

Product Description

Filtering Flask, Side Tubulature, Capacity 250mL, Material of Construction Glass, Color Clear, Special Features Side Tube Outside Dia. 9mm

Product Reviews