Filtering Flask, Side Tube, 500 mL, PK4

VALUE BRAND| Zoro #: G0691451| Mfr #: 5YHK3

$51.56 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0691451 Mfr #: 5YHK3
Special Features: Side Tube Outside Dia. 9mmMaterial of Construction: Glass
Color: ClearItem: Filtering Flask, Side Tubulature
Capacity: 500mLCountry of Origin (subject to change): China

Product Description

Filtering Flask, Side Tubulature, Capacity 500mL, Material of Construction Glass, Color Clear, Special Features Side Tube Outside Dia. 9mm

Product Reviews

Save 15%. Sign up for Z-mail.