LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Fire Extinguisher Cabinet, 5 lb, White

VALUE BRAND| Zoro #: G0951885| Mfr #: 1RK37

$77.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0951885 Mfr #: 1RK37
Indoor/Outdoor: IndoorMounting Style: Semi Recessed
Window Material: Tempered GlassCabinet Color: White
Item: Fire Extinguisher CabinetWindow Color: Clear
Wall Opening Width: 9-1/2"Includes: Keyed Cam Lock, Handle and Break Glass Decal
Capacity: 5 lb.Wall Opening Height: 18-1/2"
Wall Opening Depth: 3-1/2"Depth: 5-1/8"
Width: 11-3/4"Height: 20-3/4"
Cabinet Material: Galvanized SteelCountry of Origin (subject to change): China

Product Description

Fire Extinguisher Cabinet, Mounting Style Semi Recessed, Indoor, Capacity 5 lb., Height 20-3/4 In., Width 11-3/4 In., Depth 5-1/8 In., Cabinet Material Galvanized Steel, Window Material Tempered Glass, Cabinet Color White, Window Color Clear, Wall Opening Depth 3-1/2 In., Wall Opening Height 18-1/2 In., Wall Opening Width 9-1/2 In., Includes Keyed Cam Lock, Handle and Break Glass Decal

Product Reviews

Save 15%. Sign up for Z-mail.