JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Fire Extinguisher Cabinet, 5 lb, White

VALUE BRAND| Zoro #: G2181602| Mfr #: 3ZV10

$56.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2181602 Mfr #: 3ZV10
Window Color: ClearMounting Style: Surface Mount
Indoor/Outdoor: IndoorItem: Fire Extinguisher Cabinet
Cabinet Color: WhiteIncludes: Hammer, Cam Lock and Break Glass Decal
Capacity: 5 lb.Depth: 6-3/8"
Window Material: AcrylicCabinet Material: Galvanized Steel
Width: 8-3/8"Height: 22-3/8"
Country of Origin (subject to change): China

Product Description

Fire Extinguisher Cabinet, Mounting Style Surface Mount, Indoor, Capacity 5 lb., Height 22-3/8 In., Width 8-3/8 In., Depth 6-3/8 In., Cabinet Material Galvanized Steel, Window Material Acrylic, Cabinet Color White, Window Color Clear, Includes Hammer, Cam Lock and Break Glass Decal

Product Reviews

Save 15%. Sign up for Z-mail.